3/8 in. x 500 ft. NPS 304 Stainless Steel Corrugated Tubing in Yellow

You last purchased this on
 
WARDFlex

3/8 in. x 500 ft. NPS 304 Stainless Steel Corrugated Tubing in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

3/8 in. x 500 ft. NPS 304 Stainless Steel Corrugated Tubing in Yellow

  • Fast #
  • Part #WF102
  • Item #8077411
  • Manufacturer Part #102
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Quick and easy installation
  • Lightweight and flexible
  • Designed to distribute fuel gas in residential housing units and commercial structures
  • Coating marked every 2 feet
  • UV inhibitors
  • ASTM E-84 Compliant
  • Polyethylene jacket
  • Fewer fittings
  • 100% leak tested
  • Requires Certification

Specifications

ANSI:
ANSI LC1
ASTM:
ASTM A-240, ASTM E-84
Application:
Commercial, Fuel, Residential
CSA Certified:
CSA 6.26
Coating:
PE Coating
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
9/20 in
Diameter - Outside:
3/5 in
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS x NPS
FM Approved:
Yes
IAPMO Listed -:
Yes
Length:
500 ft
Material:
Plastic, Stainless Steel
Material Type:
304, Polyethylene
Pipe Wall Type -:
Corrugated
PipeTubing Size:
3/8 in
Pressure Class:
25#
Temperature Range:
-40 to 165 Deg F
UL Listed:
Yes
Wall Thickness:
0.008 in
Weight:
37 lb