3/8 x 1/2 in. MNPT x Mechanical Joint Indoor Male Termination Fitting

Part #WF270  |  Item #1363500  |  Manufacturer Part #270

$31.97 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 15
  • Case: 60
  • Pallet: 2700

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions

Product Details

  • Provides fixed point termination on wall or floor
  • One corrugation crush seal
  • Reusable
  • Primary meatal to metal seal
  • Secondary gasket seal

Specifications

End Connection 1: MNPT

End Connection 2: Mechanical Joint

End Connections: MNPT x Mechanical Joint

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: Yes

Material: Brass, Malleable Iron

Maximum Pressure: 25 psi

Maximum Temperature: 165

Weight: 0.785