DESCRIPTION

  • Assembly
  • Max pressure of 5 psi

Wardflex FIP Cross Manifold with 4-1/2 in. and 2-3/4 in. Outlet

WF607

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connection 4
FIP
End Connections
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Malleable Iron
Maximum Pressure
5 psi
Outlet Quantity
6