DESCRIPTION

  • Assembly
  • Max pressure of 5 psi

Wardflex MNPT x Mechanical Joint Floor Indoor Termination Flange Nut Accessory

WF42

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
Mechanical Joint
End Connections
MNPT x Mechanical Joint
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass