DESCRIPTION

  • Half tubing protection
  • Striker plates protect the tubing from puncture at the area of support

Wardflex Half Striker Plate

WF611

Length:

SPECIFICATIONS

Length
6-1/2 in
Material
Case-hardened Steel
Maximum Pressure
5 psi
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY