DESCRIPTION

  • For tubing protection
  • Max pressure of 5 psi

Wardflex Large Striker Plate

WF613

Length:

SPECIFICATIONS

Length
17-1/2 in
Material
Case-hardened Steel
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY