DESCRIPTION

  • Preset for natural gas
  • Used to reduce line pressure

Wardflex FIP LP Gas Regulator

WF64

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Aluminum