Print

DESCRIPTION

  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • Primary metal to metal seal
  • Secondary gasket seal

WARDFlex Male Mechanical Reducing Tee

WF365

Manufacturer Part #: 365

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 2
Male
End Connection 3
Male
End Connections
Male
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
Maximum Pressure
25 psi
Maximum Temperature
165