DESCRIPTION

  • Multi-port assembly
  • Quick and easy piping of the Wardflex tubing

Wardflex FIP Manifold with 1-3/4 and 3-1/2 in. Outlet

WF604

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connection 4
FIP
End Connections
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Material
Malleable Iron
Maximum Pressure
5 psi
Outlet Quantity
4
Size
3/4 in
Type
Straight