DESCRIPTION

  • Multi-port assembly
  • Quick and easy piping of the Wardflex tubing

Wardflex FIP Manifold with 4-1/2 in. Outlet

WF602

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connection 4
FIP
End Connections
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Malleable Iron
Maximum Pressure
5 psi
Outlet Quantity
4