3/4 in. 304 Stainless Steel Corrugated Tubing in Black

You last purchased this on
 
WARDFlex MAX

MAX 3/4 in. 304 Stainless Steel Corrugated Tubing in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex MAX

MAX 3/4 in. 304 Stainless Steel Corrugated Tubing in Black

  • Fast #
  • Part #WFIIRMNTF
  • Item #4695785
  • Manufacturer Part #WFII RMNT 3/4
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Quick and easy installation
  • Lightweight and flexible
  • Designed to distribute fuel gas in residential housing units and commercial structures
  • Coating marked every 2 feet
  • Conductive coating
  • UV resistant
  • Conductive polyethylene jacket
  • Fewer fittings
  • 100% leak tested
  • Requires Certification

Specifications

Application:
Commercial, Fuel, Residential
CSA Certified:
CSA 6.26
Coating:
PE Coating
Collection:
MAX
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
79/100 in
Diameter - Outside:
1-1/10 in
FM Approved:
No
IAPMO Listed -:
Yes
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
165
Pipe Wall Type -:
Corrugated
PipeTubing Size:
3/4 in
Pressure - Maximum:
25 psi
UL Listed:
No
Wall Thickness:
0.01 in