DESCRIPTION

  • Assembly
  • Max pressure of 5 psi

Wardflex MNPT x Mechanical Joint Outdoor Floor Flange Termination Fitting

WF43

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-197, ASTM A-240, ASTM E-84
End Connection 1
MNPT
End Connection 2
Mechanical Joint
End Connections
MNPT x Mechanical Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Maximum Pressure
5 psi