DESCRIPTION

  • Max pressure of 5 psi
  • Meter connection

Wardflex Motor Stub-Out

WF39

Length:

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
IsAcceptableImage
Length
6 in
Size
3/4 in x 3/4 in

Starting at
Call for Pricing
  • QUANTITY