DESCRIPTION

  • Max pressure of 5 psi
  • Meter connection

Wardflex Motor Stub-Out

WF396

Length:

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
6 in
Maximum Pressure
5 psi
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY