DESCRIPTION

  • Termination fittings terminate gas piping at gas equipment

Wardflex MNPT x Mechanical Joint Outdoor Male Termination Fitting

WF28

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
Mechanical Joint
End Connections
MNPT x Mechanical Joint
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass, Malleable Iron
Maximum Pressure
5 psi