DESCRIPTION

  • Cold control is located inside the cabinet with easy external dial
  • Includes 6' electrical cord with 3-prong plug
  • Quick and easy installation
  • Requires a single accessory faucet when installed separately

Wardflex WardFlex® PE Coating Stainless Steel Tubing

WF110

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI I4001.2004, ANSI LC I.2005
CSA Certified
CSA 6.26-M05
Coating
PE Coating
Collection
WardFlex®
Color Finish
Yellow
Length
1000 ft
Material
Stainless Steel
Maximum Pressure
25 psi
Pipe Tubing Size
1/2 in