DESCRIPTION

Wardflex WardFlex® Stainless Steel Tubing

WARF165

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Collection
WardFlex®
Color Finish
Yellow
Length
150 ft
Material
Stainless Steel
Pipe Tubing Size
2 in