DESCRIPTION

  • Features vertical seamless coils to eliminate source of weakness and leaks
  • Fully annealed for less expended energy, fatigue, and repetitive stress
  • Ideal for direct connection to: fixed appliances; gas fireplaces; quick-disconnect devices; gas grills, patio heaters, fire pits and lights; roof-top equipment; pad-mounted appliances
  • Vacuum leak detection technology to ensure leak-free integrity

Wardflex WardFlex® Stainless Steel Tubing

WF155

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI LC.1
CSA Certified
CSA 6.26-M05
Collection
WardFlex®
Color Finish
Yellow
Length
150 ft
Material
Stainless Steel
Maximum Pressure
25 psi
Pipe Tubing Size
1-1/2 in
UL Listed
Yes
Wall Thickness
0.01 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday