DESCRIPTION

Wardflex WardFlex® Stainless Steel Tubing

WF17

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Collection
WardFlex®
Color Finish
Yellow
Length
50 ft
Material
Stainless Steel
Pipe Tubing Size
1-1/2 in