DESCRIPTION

  • Conductive coating disperses electrical energy
  • Continuous run coils
  • Fully annealed for maximum flexibility and ease of installation
  • Improved resistance against damage from inadvertent electrical energization
  • Vacuum leak detection technology to ensure leak-free integrity

Wardflex WARDFlex MAX® Stainless Steel Tubing

WFC

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI LC.1
CSA Certified
CSA 6.26-M05
Collection
WARDFlex MAX®
Color Finish
Black
Length
250 ft
Material
Stainless Steel
Maximum Pressure
25 psi
Pipe Tubing Size
1/2 in
UL Listed
Yes
Wall Thickness
0.01 in