DESCRIPTION

  • Flexible strip
  • Max pressure of 5 psi

Wardflex Strip Wound Hose

WF62

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
12 in
Material
Galvanized Steel
Size
1/2 in x 1/2 in