DESCRIPTION

  • Corner shelf
  • Easy installation of shower doors or curtain rods
  • Reinforced with wood in the shower door area

Warm Rain Embassy 36 x 36 in. Shower

WE36W

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Embassy
Color Finish
White
Color Finish Category
Whites
Height
79-1/2 in
Length
36 in
Material
Fiberglass
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS