DESCRIPTION

  • Door opening 57" wide x 56 1/2" high
  • Easy installation of shower doors or curtain rods
  • Reinforced with wood in the shower door area

Warm Rain Embassy 42 x 102 in. Tub and Shower with Hand Drain

WE44BI

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Embassy
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
74 in
Length
60 in
Material
Plastic
Width
32-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS