DESCRIPTION

  • Door opening 57" wide x 56 1/2" high
  • Easy installation of shower doors or curtain rods
  • Reinforced with wood in the shower door area

Warm Rain Embassy 42 x 102 in. Tub and Shower with Left Hand Drain

WE45W

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Embassy
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
74 in
Length
60 in
Material
Plastic
Width
32-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS