48 x 36 in. Acrylic Shower Unit with Right Seat in White

You last purchased this on
 
Warm Rain

48 x 36 in. Acrylic Shower Unit with Right Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warm Rain

48 x 36 in. Acrylic Shower Unit with Right Seat in White

  • Fast #
  • Part #WWR905W
  • Item #4199711
  • Manufacturer Part #WR905W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Extra generous shelving
  • 1 100W M Bulb Required
  • Reinforced pillars for shower door support
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM F-462
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
88 in
IAPMO Listed -:
No
Length:
48 in
Material:
Plastic, Wood
Material Type:
Acrylic, Balsa
NSF Certified:
No
UL Listed:
No
Width:
36 in