DESCRIPTION

  • Largest integral contoured seat in its class
  • Reinforced pillars for shower door support and/or curtain rod bracket support

Warm Rain 48 x 36 in. Shower with Left Hand Seat

WWR852W

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
79 in
Length
48 in
Material
Fiberglass
Width
36 in

Starting at
Call for Pricing
  • QUANTITY