DESCRIPTION

  • Largest integral contoured seat in its class
  • Reinforced pillars for shower door support and/or curtain rod bracket support

Warm Rain 48 x 36 in. Shower with Right Hand Seat

WWR853W

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
79 in
Length
48 in
Material
Fiberglass
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY