DESCRIPTION

  • Designed to Replace existing cast iron/steel tubs
  • Large seat
  • Shower door is recommended
  • Twin corner shelves

Warm Rain Front Fit™ 60 x 30 in. Shower with Right Hand Seat

WWR531FFWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Front Fit™
Color Finish
White
Color Finish Category
Whites
Height
80-1/2 in
Length
60 in
Material
Fiberglass
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS