DESCRIPTION

  • Extra generous shelving

Warm Rain 60 x 33 in. Tub and Shower with Left Hand Drain

WWR901W

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
88 in
Length
60 in
Material
Acrylic
Width
33 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS