DESCRIPTION

  • Elevated spacious corner shelf
  • Reinforced pillars for shower door support

Warm Rain 60 x 36 in. Reinforced Shower with Left Seat

WWR860

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
81 in
IAPMO Listed
No
Length
60 in
Material
Gelcoat
UL Listed
No
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS