DESCRIPTION

  • Door Opening 16 3/4" Wide X 24 3/4" High x 16 3/4" Deep

Warm Rain 83 x 39 in. Gelcoat Reinforced Corner Shower Unit

WWR490

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
83 in
IAPMO Listed
No
Length
39 in
Material
Gelcoat
UL Listed
No
Width
39 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS