Embassy 48 x 36 x 81-1/2 in. Alcove Shower Unit in White

Part #WE48W  |  Item #1601957  |  Manufacturer Part #E48W

Call for Pricing EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reinforced with wood in the shower door area
  • Easy installation of shower doors or curtain rods
  • 48" shower with no seat

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Embassy

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 81-1/2 in

IAPMO Listed: No

Length: 48 in

Material: Fiberglass Reinforced Plastic

Shower Installation Type: Alcove

UL Listed: No

Width: 36 in