60 in. x 32-1/2 in. Tub & Shower Unit in White with Left Drain
Embassy 60 in. x 32-1/2 in. Tub & Shower Unit in White with Left Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation of shower doors or curtain rods
- Door opening 57" wide x 56 1/2" high
- Reinforced with wood in the shower door area
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z-124.1, ANSI Z-124.2
- ASTM:
- ASTM/E-84, ASTM F-462
- Application:
- Residential
- Collection:
- Embassy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Number of Pieces:
- 1 Piece
- Overall Height:
- 74 in
- Overall Length:
- 60 in
- Overall Width:
- 32-1/2 in
- Weight:
- 140 lb