Fiberglass and Reinforced Plastic Shower with Left Drain in Biscuit

You last purchased this on
 
Warm Rain

Fiberglass and Reinforced Plastic Shower with Left Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warm Rain

Fiberglass and Reinforced Plastic Shower with Left Drain in Biscuit

  • Fast #
  • Part #WWR861BI
  • Item #4199715
  • Manufacturer Part #WR861BI
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elevated spacious corner shelf
  • Reinforced pillars for shower door support and/or curtain rod bracket support
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Height:
81 in
IAPMO Listed -:
No
Length:
60 in
Material:
Fiberglass
Shower Base Shape:
Rectangle
UL Listed:
No
Width:
36 in