110VAC 20 in. 1000# Corded Pulling Tool
PullzAll Series 110VAC 20 in. 1000# Corded Pulling Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 7.7
- Collection:
- PullzAll Series
- Cord Length:
- 15 ft
- Diameter:
- 7/32 in
- Height:
- 13-1/4 in
- Length:
- 20 in
- Material:
- Wire
- Power Source:
- Electric
- Pressure Class:
- 1000#
- Volts:
- 110V
- Width:
- 12-1/2 in
- Work Load Limit:
- 1000 lb