This product requires certification to purchase.

.025 in. Heavy-Duty Utility Blades (Package of 5)

Warner®

.025 in. Heavy-Duty Utility Blades (Package of 5)

  • Fast #
  • Part #W360
  • Item #9537750
  • Manufacturer Part #360
3.3 out of 5 Customer Rating
Brand image
Warner®

.025 in. Heavy-Duty Utility Blades (Package of 5)

  • Fast #
  • Part #W360
  • Item #9537750
  • Manufacturer Part #360
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Warner .025 in heavy-duty two-notch utility blades
  • High-carbon steel
  • Blades are ground, honed and tempered for durability
  • Fits most standard utility knives
  • Blade body has knock outs for securing in tool head
  • Use with Warner #’s 352, 356, 364, 566, 1044, 1052, 10797, 10810
  • Requires Certification

Documents

Dimensions & Measurements
Blade Length (in)
2-3/8 in
Blade Thickness (in)
0.025 in
Package Quantity
Pack of 5
Width
75 in
Characteristics & Features
Blade Material
High Carbon Steel
Blade Type
Utility Knife
Brand Model Compatibility
356, 366, 566, 11185, 11187
Material
Carbon Steel
Number of Blades
5
Number of Tools Included
1
Tool Type
Utility Knife Blade
Warranty & Product Information
Application
Cutting
UPC
048661003602