This product requires certification to purchase.

5 gal Paint Plastic Pail Opener

Warner®

5 gal Paint Plastic Pail Opener

  • Fast #
  • Part #W556
  • Item #7230276
  • Manufacturer Part #556
3.4 out of 5 Customer Rating
Brand image
Warner®

5 gal Paint Plastic Pail Opener

  • Fast #
  • Part #W556
  • Item #7230276
  • Manufacturer Part #556
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy-duty plastic
  • Designed to quickly and safely pry open 5-gallon cans of paint, stain, or other materials
  • Features a finger grip handle for extra leverage
  • Includes a hole in the handle for hanging up
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Length
7-3/4 in
Size
5 gal
Thickness
1 in
Width
2-3/8 in
Characteristics & Features
Handle Material
Plastic
Material
Plastic
Tool Type
Pail Opener Function
Warranty & Product Information
Application
Paint
Product Type
Pail Opener
UPC
048661005569