DESCRIPTION

  • Carbon steel blade
  • Ergonomic soft grip handle

Warner Manufacturing ProGrip™ 7-4/5 in. 6-in-1 Hammer Cap Glazier Knife

W90199

Manufacturer Part #: 90199

Length:

2-1/4 in

SPECIFICATIONS

Adjustable
No
Application
Paint
Blade Material
Carbon Steel
Blade Thickness In
.08 in
Blade Width
2-1/4 in
Collection
ProGrip™
Depth
3/4 in
Handle Material
Plastic
Handle Type
Ergonomic
Height
8 in
Length
2-1/4 in
Material
Carbon Steel, Plastic, Rubber
Material Type
TPE
Origin
Domestic
Tool Type
6-in-1 Multi Tool
Weight
29/100
Width
2-1/4 in

Print