100 ft. x 10 in. 4 mil Poly Sheet Roll in Black
100 ft. x 10 in. 4 mil Poly Sheet Roll in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Plastic
- Width:
- 10 ft