DESCRIPTION

  • Used for all kinds of construction and covering purposes

Warp Brothers 20 x 100 ft. 6 Mil Polyethylene Sheet Roll

W6X20

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM D-4397
Color Finish
Clear
Length
100 ft
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY