DESCRIPTION

Warp Brothers 8 ft. 4 mil Roll Poly Sheet in Black

W4X8C

Length:

SPECIFICATIONS

Color Finish
Black
Length
100 ft
Material
Plastic
Width
8 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY