1 in. Forged Steel Standard Port Threaded Gate Valve

You last purchased this on
 
Warren Valve LP

Figure 851 1 in. Forged Steel Standard Port Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warren Valve LP

Figure 851 1 in. Forged Steel Standard Port Threaded Gate Valve

  • Fast #
  • Part #W851TG
  • Item #7060540
  • Manufacturer Part #851-T 1
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 800
API:
API 602
ASTM:
ASTM A-105N, ASTM A-182, ASTM A-193 B7M, ASTM A-193 B8, ASTM A-197, ASTM A-276, ASTM A-276 Type 420, ASTM A-479 Type 316
Collection:
Figure 851
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Length:
4-37/100 in
Material:
Forged Steel
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
800#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Solid Wedge
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
7.7 lb