1/2 in. Stainless Steel Full Port Threaded 1500# Ball Valve
1030 Series 1/2 in. Stainless Steel Full Port Threaded 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-276 316, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- 1030 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 2-27/50 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, 316L, RPTFE
- NSF Certified:
- No
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.37 lb