1/2 in. Stainless Steel Full Port Threaded 2000# Ball Valve

You last purchased this on
 
Warren Valve LP

Contractor Series 1/2 in. Stainless Steel Full Port Threaded 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warren Valve LP

Contractor Series 1/2 in. Stainless Steel Full Port Threaded 2000# Ball Valve

  • Fast #
  • Part #W1024CD
  • Item #7260000
  • Manufacturer Part #W1024CD
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-276 316, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
Contractor Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
4-24/25 in
Handle Material:
Stainless Steel
Handle Type:
Locking Lever
Height:
2-3/20 in
IAPMO Listed -:
No
Length:
2-2/5 in
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.71 lb