2 in. Carbon Steel and Stainless Steel Standard Port Flanged 150# Ball Valve
5155FS Series 2 in. Carbon Steel and Stainless Steel Standard Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-216 WCB, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- 5155FS Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 7 in
- Material:
- Carbon Steel, Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve