3 in. Stainless Steel Reduced Port Flanged 150# Ball Valve
5156FS Series 3 in. Stainless Steel Reduced Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351 CF8M, ASTM A-276 316, ASTM A-193 B8, ASTM A-666 304
- Collection:
- 5156FS Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Type:
- Locking Lever
- Height:
- 7-12/25 in
- ISO:
- ISO 5211
- Length:
- 7-99/100 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Pressure Class:
- 150#
- Valve Body Style:
- Ball
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve