3 in. Stainless Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Warren Valve LP

6156FS Series 3 in. Stainless Steel Full Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warren Valve LP

6156FS Series 3 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6156FSM
  • Item #7060539
  • Manufacturer Part #6156FS 3
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 598, API 607
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-182 F316, ASTM A-193 B8, ASTM A-193 B8M, ASTM A-194 8M, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
6156FS Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Carbon Steel
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
8 in
Material:
Stainless Steel, Plastic
Material Type:
304, 316, Graphite, PTFE, PVC, RTFE
NSF Certified:
No
Pressure - High:
150
Pressure - Maximum:
425 psi
Pressure Class:
150#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass RTFE
Valve Size:
3 in
Valve Type:
Ball Valve
Weight:
46.96 lb