• Cart

DESCRIPTION

Warren Alloy Valve & Fitting 316L Stainless Steel Flanged Gate Valve

WAR1156

Valve Size:

SPECIFICATIONS

API Specifications
API 600
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Stainless Steel
Material Type
316L
Maximum Pressure
125 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Size
3/4 in
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY