4 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Warren Valve LP

6155FS Series 4 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warren Valve LP

6155FS Series 4 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #W6155FSP
  • Item #3955016
  • Manufacturer Part #6155FS 4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 607
ASTM:
ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-216 WCB, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
6155FS Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
9-1/50 in
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
RPTFE
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
4 in
Valve Type:
Ball Valve