• Cart

DESCRIPTION

Warren Alloy Valve & Fitting Carbon Steel Full Port Flanged 150# Ball Valve

W6155FSTRNG

Valve Size:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Size
12 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY